Check Availability
  • HUBBELL GAI-TRONICS 

    Telephone, Analog, Gray, Surface Mount

  • Item # 53GW17
  • Mfr. Model # 226-005
Telephone, Analog, Gray, Surface Mount
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53GW17
Mfr. Model # 226-005
UNSPSC #43191509
Catalog Page 2031
Shipping Weight 9.0 lbs
Country of Origin USA *
Item Telephone
Type Analog
Color Gray
Number of Handsets 1
Number of Lines 1
Ringer Electronic
Speakerphone No
Mount (Type) Surface
Voicemail No
Call Waiting No
Volume Control Yes
Caller ID No
Requires Phone Line
Cord Type Armored Cord
Enclosure Type Aluminum, Weatherproof
Features SMART Operation, Vandal Resistant
Network Protocol PSTN
* This product's country of origin is subject to change

Compliance and Restrictions