Check Availability
  • HUBBELL GAI-TRONICS 

    Telephone, Ethernet, Yellow, Surface Mount

  • Item # 53GV58
  • Mfr. Model # 110-02-101J-222
Telephone, Ethernet, Yellow, Surface Mount
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53GV58
Mfr. Model # 110-02-101J-222
UNSPSC #43191508
Shipping Weight 11.0 lbs
Country of Origin United Kingdom *
Item Telephone
Type Ethernet
Color Yellow
Number of Handsets 1
Number of Lines 1
Ringer Electronic
Speakerphone No
Mount (Type) Surface
Voicemail No
Call Waiting No
Volume Control Yes
Caller ID No
Requires Power Over Ethernet
Network Interface 10/100 mbps
Cord Type Armored Cord
Enclosure Type Aluminum, Weatherproof
Features (18) Buttons, Vandal Resistant, SIP Compatible
Network Protocol VoIP
* This product's country of origin is subject to change

Compliance and Restrictions