Check Availability
  • HUBBELL GAI-TRONICS 

    Telephone, Call Button, 802.11 b/g/n

  • Item # 45NP26
  • Mfr. Model # 398-802A
Telephone, Call Button, 802.11 b/g/n
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45NP26
Mfr. Model # 398-802A
UNSPSC #43191508
Shipping Weight 9.0 lbs
Country of Origin USA *
Item Emergency Telephone
Type Call Button
Color Silver
Number of Handsets 0
Number of Lines 1
Ringer Electronic
Speakerphone Yes
Mount (Type) Flush Mount or Surface Mount
Voicemail No
Call Waiting No
Volume Control No
Caller ID No
Requires 24-48VDC External Power Input (120/240VAC-24VDC Plug-In Supply Provided)
Includes Sealed Braille Chrome Plated Full Keypad
Enclosure Type NEMA 3R
Features WiFi/VoIP, Large "Palm" Autodial Help Button, Call Button, Native WLAN, Web Page Configuration, Real Time Alarm Reporting via Email or Syslog, SIP Compatible (RFC 3261), Automatic Call Divert via Memory List, (4) Auxiliary Inputs and (2) Volt Free Outputs Per Telephone, Auto-answer Capability, Rugged Stainless Steel Weatherproof Panel Type 3R, ADA Compliance Braille "HELP" Label and "Call Received" L.E.D. Indicator, Compatible with TMA (Telephone Management Application) Software
Network Protocol VoIP
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.