Check Availability
  • HUBBELL GAI-TRONICS 

    Telephone,Locking Door,Gray

  • Item # 45NP07
  • Mfr. Model # 226-002
Telephone,Locking Door,Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45NP07
Mfr. Model # 226-002
UNSPSC #43191509
Shipping Weight 17.0 lbs
Country of Origin USA *
Item Telephone
Type Analog
Color Gray
Number of Handsets 1
Number of Lines 1
Ringer Electronic
Speakerphone No
Mount (Type) Surface Mount or Pole Mount
Voicemail No
Call Waiting No
Volume Control Yes
Caller ID No
Requires Phone Line, Tamper Resistant Screw Driver
Includes Metallic Braille Keypad, 15 Inches Lanyard Armored Cord
Enclosure Type NEMA 3R
Features For Hazardous Area, Proximity Detecting Metallic Hook Switch with No Moving Parts, Thick Sand Cast Enclosure, Spring Return Door, Locking Door, Tamper Resistant Hardware, Noise Canceling and Volume Control Handset Assembly, Conformal Coated PCBA Board
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.