Check Availability
  • HUBBELL GAI-TRONICS 

    Telephone, Analog, Blue

  • Item # 45NP06
  • Mfr. Model # 341-001
Telephone, Analog, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45NP06
Mfr. Model # 341-001
UNSPSC #43191509
Shipping Weight 6.0 lbs
Country of Origin USA *
Item Telephone
Type Analog
Color Blue
Number of Handsets 1
Number of Lines 1
Ringer Electronic
Speakerphone No
Mount (Type) Surface Mount or Pole Mount
Voicemail No
Call Waiting No
Volume Control Yes
Caller ID No
Requires Phone Line
Includes Sealed Metallic Braille Keypad, 6 ft. Hytrel Cord
Cord Type n
Features For Hazardous Area, Analog, Proximity Detecting Hook Switch with No Moving Parts, Noise Canceling Microphone, Volume Control Handset Assembly, Conformal Coated PCBA Board
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.