Check Availability
  • HUBBELL GAI-TRONICS 

    Telephone,Curly Cord,Single Line

  • Item # 45KG74
  • Mfr. Model # 276-001AC
Telephone,Curly Cord,Single Line
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45KG74
Mfr. Model # 276-001AC
UNSPSC #43191508
Shipping Weight 10.0 lbs
Country of Origin USA *
Item Telephone
Color Brushed Stainless Steel
Number of Handsets 0
Number of Lines 1
Ringer Electronic
Speakerphone Yes
Mount (Type) Flush-Mount Or Surface Mount Using 236 Series Enclosure
Voicemail No
Call Waiting No
Volume Control Yes
Caller ID No
Requires Standard Analog Telephone Line, Tamper Resistant Screw Driver
Includes Brushed Stainless Steel Faceplate, Metallic Proximity Detecting Hook Switch With No Moving Parts, Detachable Programming Keypad, 15-Inch Lanyard Armored Cord With Noise Canceling And Volume Control Handset Assembly, Tamper Resistant Hardware
Cord Type Curly Cord
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.