Check Availability
  • HUBBELL GAI-TRONICS 

    Telephone,Industrial Outdoor,Gray

  • Item # 45KG71
  • Mfr. Model # 256-001LDSK
Telephone,Industrial Outdoor,Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45KG71
Mfr. Model # 256-001LDSK
UNSPSC #43191509
Shipping Weight 13.0 lbs
Country of Origin USA *
Item Telephone
Type Industrial Outdoor
Color Gray
Number of Handsets 1
Number of Lines 1
Ringer Electronic
Speakerphone No
Mount (Type) Surface mount
Voicemail No
Call Waiting No
Volume Control Yes
Caller ID No
Requires Standard Analog Phone Line
Includes Proximity Detecting Hook Switch With No Moving Parts, Sealed Metallic Braille Keypad, Six Foot Hytrel Cord, Noise Canceling and Volume Control Handset Assembly
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.