Check Availability
  • HUBBELL GAI-TRONICS 

    Telephone,Key-Lock Door,Gray

  • Item # 45KG68
  • Mfr. Model # 226-001LD
Telephone,Key-Lock Door,Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45KG68
Mfr. Model # 226-001LD
UNSPSC #43191508
Shipping Weight 17.0 lbs
Country of Origin USA *
Item Telephone
Type Key-Lock Door
Color Gray
Number of Handsets 1
Number of Lines 1
Ringer Electronic
Speakerphone No
Mount (Type) Surface Mount Or Pole-Mount
Voicemail No
Call Waiting No
Volume Control Yes
Caller ID No
Requires Tamper Resistant Screw Driver
Includes Proximity Detecting Metallic Hook Switch With No Moving Parts, Metallic Braille Keypad, 15-Inch Lanyard Armored Cord With Noise Canceling And Volume Control Handset Assembly, Thick Sand Cast Enclosure, Spring Return Door And Tamper Resistant Hardware.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.