Check Availability
  • HUBBELL GAI-TRONICS 

    Telephone, NEMA 4X, Red, 1 Line

  • Item # 44ZX89
  • Mfr. Model # 354-001RD
Telephone, NEMA 4X, Red, 1 Line
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 44ZX89
Mfr. Model # 354-001RD
UNSPSC #43191509
Shipping Weight 14.0 lbs
Country of Origin USA *
Item Telephone
Type NEMA 4X
Color Red
Number of Handsets 1
Number of Lines 1
Ringer Yes
Speakerphone Yes
Mount (Type) Surface Mount Or Pole-Mount
Voicemail No
Call Waiting No
Volume Control Yes
Caller ID No
Requires Phone Line
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.