Check Availability
  • HUBBELL GAI-TRONICS 

    Steel Security Screws, Black; For Mfr. No. 226-005

  • Item # 53GV72
  • Mfr. Model # 12516-002
Steel Security Screws, Black; For Mfr. No. 226-005
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53GV72
Mfr. Model # 12516-002
UNSPSC #43191507
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Security Screws
Type Hardware
Color Black
Material Steel
For Use With Mfr. No. 226-005
Includes 1/2" Screws
Package Quantity 10
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close