Check Availability
  • HUBBELL GAI-TRONICS 

    Steel Maintenance Cover, Stainless Steel; For Cleanroom Telephones

  • Item # 45KG66
  • Mfr. Model # 235-001
Steel Maintenance Cover, Stainless Steel; For Cleanroom Telephones
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45KG66
Mfr. Model # 235-001
UNSPSC #43191509
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Maintenance Cover
Type Accessory
Color Stainless Steel
Material Steel
For Use With Cleanroom Telephones
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.