Check Availability
  • HUBBELL GAI-TRONICS 

    Steel Keypad, Stainless Steel; For Industrial Telephones

  • Item # 45KG63
  • Mfr. Model # 51035-005A
Steel Keypad, Stainless Steel; For Industrial Telephones
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45KG63
Mfr. Model # 51035-005A
UNSPSC #43191509
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Keypad
Type Accessory
Color Stainless Steel
Material Steel
For Use With Industrial Telephones
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions