Check Availability
  • HUBBELL GAI-TRONICS 

    Remote Volume Control, Mono, Gray, SS, 4" D

  • Item # 53GV62
  • Mfr. Model # 12506-001
Remote Volume Control, Mono, Gray, SS, 4" D
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53GV62
Mfr. Model # 12506-001
UNSPSC #45111705
Shipping Weight 1.0 lbs
Country of Origin Taiwan *
Item Remote Volume Control
Type Mono
Material Plastic/Aluminum
Color Gray
Finish Stainless Steel
Depth 4"
Height 6"
Width 3"
Panel Height 5"
Display No Display
Connector Type Bare Leads
Number of Connectors 3
Pins per Row 0
Rack Units 0
Rows 0
Watts 50
Requires Line Level
Impedance 600 ohm
Frequency Response 20 Hz to 20 kHz
Input Voltage 12VDC
Standards UL
Includes Knob
* This product's country of origin is subject to change

Compliance and Restrictions