Check Availability
  • HUBBELL GAI-TRONICS 

    Plastic Voice Annunciation Kit, Black; For Mfr. No. 393, 393AL, 394AL, 396, 397, 397-00 CB, 397-00 R

  • Item # 53GV84
  • Mfr. Model # 12562-109
Plastic Voice Annunciation Kit, Black; For Mfr. No. 393, 393AL, 394AL, 396, 397, 397-00 CB, 397-00 R
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53GV84
Mfr. Model # 12562-109
UNSPSC #43191507
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Voice Annunciation Kit
Type Accessory
Color Black
Material Plastic
For Use With Mfr. No. 393, 393AL, 394AL, 396, 397, 397-00 CB, 397-00 RT, 397-00 TP, 398, 398-00 CB, 398-00 RT, 398-00 TP Series
Includes Printed Circuit Board Assembly (2) AA Batteries, (3) Standoffs Mount
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions