Check Availability
  • HUBBELL GAI-TRONICS 

    Plastic Strobe, Black; For Emergency Telephones

  • Item # 53GX65
  • Mfr. Model # 531A
Plastic Strobe, Black; For Emergency Telephones
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53GX65
Mfr. Model # 531A
UNSPSC #43191507
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Strobe
Type Accessory
Color Black
Material Plastic
Voltage 24VDC
For Use With Emergency Telephones
Includes 3/4" NPTF Pipe Thread, Pipe Conduit
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions