Check Availability
  • HUBBELL GAI-TRONICS 

    Plastic Round Push-Button Kit, Black; For Mfr. No. 392, 394AL, 396, 398 Series

  • Item # 53GV77
  • Mfr. Model # 12520-010
Plastic Round Push-Button Kit, Black; For Mfr. No. 392, 394AL, 396, 398 Series
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53GV77
Mfr. Model # 12520-010
UNSPSC #43191507
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Round Push-Button Kit
Type Accessory
Color Black
Material Plastic
For Use With Mfr. No. 392, 394AL, 396, 398 Series
Includes Mounting Nut, Mounting Ring, Tie Wrap
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close