Check Availability
  • HUBBELL GAI-TRONICS 

    Plastic Round Push-Button Kit, Red; For Mfr. No. 393, 393AL, 394AL, 396, 397, 398 Series

  • Item # 53GV76
  • Mfr. Model # 12520-009
Plastic Round Push-Button Kit, Red; For Mfr. No. 393, 393AL, 394AL, 396, 397, 398 Series
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53GV76
Mfr. Model # 12520-009
UNSPSC #43191507
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Round Push-Button Kit
Type Accessory
Color Red
Material Plastic
For Use With Mfr. No. 393, 393AL, 394AL, 396, 397, 398 Series
Includes Mounting Nut, Mounting Ring, Tie Wrap
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close