Check Availability
  • HUBBELL GAI-TRONICS 

    Plastic Pole Mounting Kit, Black; For Mfr. No. 226, 227, 228 Series

  • Item # 53GW24
  • Mfr. Model # 232-001
Plastic Pole Mounting Kit, Black; For Mfr. No. 226, 227, 228 Series
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53GW24
Mfr. Model # 232-001
UNSPSC #43191507
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Pole Mounting Kit
Type Accessory
Color Black
Material Plastic
For Use With Mfr. No. 226, 227, 228 Series
Includes Brackets, Banding Straps, Screws
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close