Check Availability
  • HUBBELL GAI-TRONICS 

    Plastic Piezo Switch Assembly Kit, Black; For Mfr. No. 394AL, 396, 398 Series

  • Item # 53GV79
  • Mfr. Model # 12520-012
Plastic Piezo Switch Assembly Kit, Black; For Mfr. No. 394AL, 396, 398 Series
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53GV79
Mfr. Model # 12520-012
UNSPSC #43191507
Shipping Weight 1.0 lbs
Country of Origin Israel *
Item Piezo Switch Assembly Kit
Type Accessory
Color Black
Material Plastic
For Use With Mfr. No. 394AL, 396, 398 Series
Includes O-Ring, Tie Wrap
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions