Check Availability
  • HUBBELL GAI-TRONICS 

    Plastic Piezo Switch Assembly Kit, Red; For Mfr. No. 393, 393AL, 394AL, 396, 397, 398 Series

  • Item # 53GV78
  • Mfr. Model # 12520-011
Plastic Piezo Switch Assembly Kit, Red; For Mfr. No. 393, 393AL, 394AL, 396, 397, 398 Series
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53GV78
Mfr. Model # 12520-011
UNSPSC #43191507
Shipping Weight 1.0 lbs
Country of Origin Israel *
Item Piezo Switch Assembly Kit
Type Accessory
Color Red
Material Plastic
For Use With Mfr. No. 393, 393AL, 394AL, 396, 397, 398 Series
Includes O-Ring, Tie Wrap
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions