Check Availability
  • HUBBELL GAI-TRONICS 

    Plastic PCBA Board, Black; For Mfr. No. 392, 393, 393AL, 394AL, 396, 397, 398 Series

  • Item # 53GV83
  • Mfr. Model # 12562-108
Plastic PCBA Board, Black; For Mfr. No. 392, 393, 393AL, 394AL, 396, 397, 398 Series
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53GV83
Mfr. Model # 12562-108
UNSPSC #43191507
Shipping Weight 1.0 lbs
Country of Origin USA *
Item PCBA Board
Type Accessory
Color Black
Material Plastic
For Use With Mfr. No. 392, 393, 393AL, 394AL, 396, 397, 398 Series
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In