Check Availability
  • HUBBELL GAI-TRONICS 

    Plastic PCBA Board, Green; For Industrial Telephones

  • Item # 45KG65
  • Mfr. Model # 69147-104
Plastic PCBA Board, Green; For Industrial Telephones
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45KG65
Mfr. Model # 69147-104
UNSPSC #43191509
Shipping Weight 2.0 lbs
Country of Origin USA *
Item PCBA Board
Type Hardware
Color Green
Material Plastic
For Use With Industrial Telephones
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions