Check Availability
  • HUBBELL GAI-TRONICS 

    Plastic Handset Kit, Black; For Mfr. No. 226-001, 227-001, 276-001, 277-001

  • Item # 53GV69
  • Mfr. Model # 12515-007
Plastic Handset Kit, Black; For Mfr. No. 226-001, 227-001, 276-001, 277-001
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53GV69
Mfr. Model # 12515-007
UNSPSC #43191606
Shipping Weight 1.25 lbs
Country of Origin China *
Item Handset Kit
Type Accessory
Color Black
Material Plastic
For Use With Mfr. No. 226-001, 227-001, 276-001, 277-001
Includes 6 ft. Curly Cord, Spring Clip, #10-32 x 3/8" Screws, Cable Tie
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions