Check Availability
  • HUBBELL GAI-TRONICS 

    Plastic Front Panel, Gray; For Mfr. 255-003

  • Item # 53GV94
  • Mfr. Model # 12576-133
Plastic Front Panel, Gray; For Mfr. 255-003
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53GV94
Mfr. Model # 12576-133
UNSPSC #43191507
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Front Panel
Type Accessory
Color Gray
Material Plastic
For Use With Mfr. 255-003
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions