Check Availability
  • HUBBELL GAI-TRONICS 

    Plastic Enclosure Door Kit, Yellow; For Mfr. No. 12505-005YL

  • Item # 53GV61
  • Mfr. Model # 12505-005YL
Plastic Enclosure Door Kit, Yellow; For Mfr. No. 12505-005YL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53GV61
Mfr. Model # 12505-005YL
UNSPSC #43191507
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Enclosure Door Kit
Type Accessory
Color Yellow
Material Plastic
For Use With Mfr. No. 12505-005YL
Includes Hardware
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close