Check Availability
  • HUBBELL GAI-TRONICS 

    Plastic Enclosure Door Kit, Red; For Mfr. No. 12505-005RD

  • Item # 53GV60
  • Mfr. Model # 12505-005RD
Plastic Enclosure Door Kit, Red; For Mfr. No. 12505-005RD
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53GV60
Mfr. Model # 12505-005RD
UNSPSC #43191507
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Enclosure Door Kit
Type Accessory
Color Red
Material Plastic
For Use With Mfr. No. 12505-005RD
Includes Hardware
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close