Check Availability
  • HUBBELL GAI-TRONICS 

    Plastic Door Kit, Blue; For Mfr. No. 351-001

  • Item # 53GV68
  • Mfr. Model # 12513-008
Plastic Door Kit, Blue; For Mfr. No. 351-001
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53GV68
Mfr. Model # 12513-008
UNSPSC #43191507
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Door Kit
Type Accessory
Color Blue
Material Plastic
For Use With Mfr. No. 351-001
Includes Latch, Stainless Steel Screws, 1/4" Washers, Left Lift-Off Hinge, Right Lift-Off Hinge
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close