Check Availability
  • HUBBELL GAI-TRONICS 

    Plastic Door Kit, Gray; For Mfr. No. 256, 257, 258 Series

  • Item # 53GV67
  • Mfr. Model # 12513-006
Plastic Door Kit, Gray; For Mfr. No. 256, 257, 258 Series
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53GV67
Mfr. Model # 12513-006
UNSPSC #43191507
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Door Kit
Type Accessory
Color Gray
Material Plastic
For Use With Mfr. No. 256, 257, 258 Series
Includes Stainless Steel Screws, 1/4" Washer, Left Lift-Off Hinge, Right Lift-Off Hinge
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions