Check Availability
  • HUBBELL GAI-TRONICS 

    Plastic Cover, Yellow; For Mfr. No. 394AL-004

  • Item # 53GW14
  • Mfr. Model # 12662-004
Plastic Cover, Yellow; For Mfr. No. 394AL-004
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53GW14
Mfr. Model # 12662-004
UNSPSC #43191507
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Cover
Type Accessory
Color Yellow
Material Plastic
For Use With Mfr. No. 394AL-004
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions