Check Availability
  • HUBBELL GAI-TRONICS 

    PA Weatherproof Speaker, WiFi, 1 Channel

  • Item # 53GV52
  • Mfr. Model # 13382
PA Weatherproof Speaker, WiFi, 1 Channel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53GV52
Mfr. Model # 13382
UNSPSC #52161512
Shipping Weight 11.0 lbs
Country of Origin USA *
Item PA Weatherproof Speaker
Type WiFi
Band Type VHF/UHF
Number of Channels 1
Material Plastic
Height (In.) 10
Width (In.) 8
Depth (In.) 8
Power Taps @ 25V 8W
Power Taps @ 75V 30W
Output Watts 30
Impedance (Ohms) 600
Battery Type Lead Acid
Antenna No
Power Requirement 24VDC
Standards FCC
Includes AC Input Power Supply
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms