Check Availability
  • HUBBELL GAI-TRONICS 

    Emergency Telephone, WiFi, Silver

  • Item # 53GX42
  • Mfr. Model # 397-801A
Emergency Telephone, WiFi, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53GX42
Mfr. Model # 397-801A
UNSPSC #43191508
Shipping Weight 9.0 lbs
Country of Origin USA *
Item Emergency Telephone
Type WiFi
Color Silver
Number of Handsets 0
Number of Lines 1
Ringer Electronic
Speakerphone Yes
Mount (Type) Flush
Voicemail No
Call Waiting No
Volume Control Yes
Caller ID No
Requires Power Supply
Network Interface 10/100 mbps
Includes Power Supply
Enclosure Type Stainless Steel
Features (2) Buttons, SIP
Network Protocol VoIP
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In