Check Availability
  • HUBBELL GAI-TRONICS 

    Emergency Telephone, Analog, Silver

  • Item # 53GX23
  • Mfr. Model # 397-001FS
Emergency Telephone, Analog, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53GX23
Mfr. Model # 397-001FS
UNSPSC #43191509
Shipping Weight 9.0 lbs
Country of Origin USA *
Item Emergency Telephone
Type Analog
Color Silver
Number of Handsets 0
Number of Lines 1
Ringer Electronic
Speakerphone Yes
Mount (Type) Flush
Voicemail No
Call Waiting No
Volume Control Yes
Caller ID No
Requires Phone Line
Enclosure Type Stainless Steel
Features Single Button, Compact, SMART Operation
Network Protocol PSTN
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In