Check Availability
  • HUBBELL GAI-TRONICS 

    Emergency Telephone, Analog, Silver

  • Item # 53GX20
  • Mfr. Model # 397-001ADFS
Emergency Telephone, Analog, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53GX20
Mfr. Model # 397-001ADFS
UNSPSC #43191509
Catalog Page 2031
Shipping Weight 9.0 lbs
Country of Origin USA *
Item Emergency Telephone
Type Analog
Color Silver
Number of Handsets 0
Number of Lines 1
Ringer Electronic
Speakerphone Yes
Mount (Type) Flush
Voicemail No
Call Waiting No
Volume Control Yes
Caller ID No
Requires Phone Line
Enclosure Type Stainless Steel
Features (2) Buttons, Compact, SMART Operation, Call Button
Network Protocol PSTN
* This product's country of origin is subject to change

Compliance and Restrictions