Check Availability
  • HUBBELL GAI-TRONICS 

    Emergency Telephone,Analog,Yellow

  • Item # 53GX14
  • Mfr. Model # 393-001CAM
Emergency Telephone,Analog,Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53GX14
Mfr. Model # 393-001CAM
UNSPSC #43191509
Catalog Page 2031
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Emergency Telephone
Type Analog
Color Yellow
Number of Handsets 0
Number of Lines 1
Ringer Electronic
Speakerphone Yes
Mount (Type) Flush
Voicemail No
Call Waiting No
Volume Control Yes
Caller ID No
Requires Phone Line
Enclosure Type Non-Metallic
Features Camera, SMART Operation, Integrated 1/3" CCD Camera
Network Protocol PSTN
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close