Check Availability
  • HUBBELL GAI-TRONICS 

    Emergency Telephone, Steel, Analog

  • Item # 48ZR46
  • Mfr. Model # 396-002
Emergency Telephone, Steel, Analog
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48ZR46
Mfr. Model # 396-002
UNSPSC #43191509
Shipping Weight 9.0 lbs
Country of Origin USA *
Item Emergency Telephone
Type Analog
Color Silver
Number of Handsets 0
Number of Lines 1
Ringer Electronic
Speakerphone Yes
Mount (Type) Flush
Voicemail No
Call Waiting No
Volume Control Yes
Caller ID No
Requires Phone Line/Setup
Includes Line Cord
Cord Type Armored Cord
Enclosure Type Steel
Features Help and Assistance Button, Voice Annunciation
Network Protocol PSTN
* This product's country of origin is subject to change

Compliance and Restrictions