Check Availability
  • HUBBELL GAI-TRONICS 

    Emergency Telephone,Voice Annunciation

  • Item # 48ZR43
  • Mfr. Model # 394AL-004
Emergency Telephone,Voice Annunciation
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48ZR43
Mfr. Model # 394AL-004
UNSPSC #43191509
Shipping Weight 10.0 lbs
Country of Origin USA *
Item Emergency Telephone
Type Analog
Color Yellow
Number of Handsets 0
Number of Lines 1
Ringer Electronic
Speakerphone Yes
Mount (Type) Surface
Voicemail No
Call Waiting No
Volume Control Yes
Caller ID No
Requires Phone Line/Setup
Includes Line Cord
Cord Type Armored Cord
Enclosure Type Aluminum
Features Single Button Operation, Extreme Cold Temperature, Voice Annunciation Option,Keypad
Network Protocol PSTN
* This product's country of origin is subject to change

Compliance and Restrictions