Check Availability
  • HUBBELL GAI-TRONICS 

    Emergency Telephone, Yellow, Plastic

  • Item # 48ZR37
  • Mfr. Model # 393-700
Emergency Telephone, Yellow, Plastic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48ZR37
Mfr. Model # 393-700
UNSPSC #43191508
Shipping Weight 6.0 lbs
Country of Origin USA *
Item Emergency Telephone
Type Cordless
Color Yellow
Number of Handsets 0
Number of Lines 1
Ringer Electronic
Speakerphone Yes
Mount (Type) Surface
Voicemail No
Call Waiting No
Volume Control Yes
Caller ID No
Requires Ethernet/Setup
Cord Type Armored Cord
Enclosure Type Plastic
Features Help Button
Network Protocol VoIP
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.