Check Availability
  • HUBBELL GAI-TRONICS 

    Emergency Telephone,Single Button

  • Item # 45NP23
  • Mfr. Model # 393-800A
Emergency Telephone,Single Button
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Allows you to provide direct point-to-point communications between personnel over existing wireless WLAN (Wireless Local Area Network) This weather-resistant unit features large auto dial help button and is ADA compliant with braille "HELP" label and "Call Received" LED indicator. Operates from an external DC power source which is the only wiring required. Has auto-answer capabilities and provides real-time reporting via email or syslog, and automatic call divert via memory list. Comes with 4 auxiliary inputs and 2 volt-free outputs. Compatible with SIP (RFC 3261) and TMA (Telephone Management Application) software. Includes 120/240VAC-24VDC plug-in supply. Requires 4-48VDC external power Input.
Show More Close
 

Technical Specifications

Item # 45NP23
Mfr. Model # 393-800A
UNSPSC #43191508
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Emergency Telephone
Type Single Button
Color Yellow
Number of Handsets 0
Number of Lines 1
Ringer Electronic
Speakerphone Yes
Mount (Type) Surface Mount or Pole Mount
Voicemail No
Call Waiting No
Volume Control No
Caller ID No
Includes Surface Mount, 120/240VAC-24VDC Plug-In Supply
Enclosure Type NEMA 3R
Features WiFi VoIP, Hands-Free, Large "Palm" Auto Dial Help Button, Weather Resistant (Type 3R) Native WLAN, Web Page Configuration, Real Time Alarm Reporting Via Email or Syslog, SIP Compatible (RFC 3261), Internal Antenna, Automatic Call Divert Via Memory List, (4) Auxiliary Inputs and (2) Volt Free Outputs Per Telephone, Auto Answer Capability, ADA Compliance
Network Protocol VoIP
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.