Check Availability
  • HUBBELL GAI-TRONICS 

    Emerg. Wthrprf Telephone, Single Button

  • Item # 45KG76
  • Mfr. Model # 397-700
Emerg. Wthrprf Telephone, Single Button
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45KG76
Mfr. Model # 397-700
UNSPSC #43191508
Shipping Weight 9.0 lbs
Country of Origin USA *
Item Emergency Weatherproof Telephone
Type Single Button Call For Help, ADA, Aluminum
Color Brushed Stainless Steel
Number of Handsets 0
Number of Lines 1
Ringer Electronic
Speakerphone Yes
Mount (Type) Flush-Mount Or Surface Mount Using 236 Series Enclosure
Voicemail No
Call Waiting No
Volume Control No
Caller ID No
Requires Tamper Resistant Screw Driver
Includes Weather-Resistant Flush-Mount Design, No Additional Interface Required, Web Page Configuration, Real Time Alarm Reporting Via Email, Power Over Ethernet or Alternative 24 to 48 VDC Supply, SIP Compatible, RJ45 LAN or WAN Direct Connection, Automatic Call Divert, Via Memory List, Four Inputs and Two Outputs Per Phone, Auto Answer, ADA Compliance Features: Braille "HELP" Label and "Call Received" LED Indicator, Multicast Capable
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.