Check Availability
  • HUBBELL GAI-TRONICS 

    Battery Back-Up Kit, ABS, 100 Watts, Plastic/Aluminum, 0.187 x 0.032 Quick-Connect

  • Item # 46AX90
  • Mfr. Model # BB133
Battery Back-Up Kit,  ABS,  100 Watts,  Plastic/Aluminum,  0.187 x 0.032 Quick-Connect
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46AX90
Mfr. Model # BB133
UNSPSC #45111705
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Battery Back-Up Kit
Type ABS
Material Plastic/Aluminum
Color Gray, Silver
Depth 1-1/4"
Height 3-7/8"
Width 5-1/4"
Display No Display
Connector Type 0.187 x 0.032 Quick-Connect
Number of Connectors 2
Pins per Row 2
Watts 100
Impedance 60 ohm
Input Voltage 15VDC
Standards UL
Includes Battery Bracket
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.