Check Availability
  • HUBBELL GAI-TRONICS 

    Autodial Telephone,Analog,Silver

  • Item # 53GX19
  • Mfr. Model # 397-001AD
Autodial Telephone,Analog,Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53GX19
Mfr. Model # 397-001AD
UNSPSC #43191509
Catalog Page 2031
Shipping Weight 9.0 lbs
Country of Origin USA *
Item Autodial Telephone
Type Analog
Color Silver
Number of Handsets 0
Number of Lines 1
Ringer Electronic
Speakerphone Yes
Mount (Type) Flush
Voicemail No
Call Waiting No
Volume Control Yes
Caller ID No
Requires Phone Line
Enclosure Type Stainless Steel
Features Single Button, SMART Operation, Call Button
Network Protocol PSTN
* This product's country of origin is subject to change

Compliance and Restrictions