Check Availability
  • HUBBELL GAI-TRONICS 

    Autodial Telephone, Analog, Silver

  • Item # 53GW72
  • Mfr. Model # 277-001H6
Autodial Telephone, Analog, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53GW72
Mfr. Model # 277-001H6
UNSPSC #43191509
Catalog Page 2031
Shipping Weight 10.0 lbs
Country of Origin USA *
Item Autodial Telephone
Type Analog
Color Silver
Number of Handsets 1
Number of Lines 1
Ringer Electronic
Speakerphone No
Mount (Type) Flush
Voicemail No
Call Waiting No
Volume Control Yes
Caller ID No
Requires Phone Line
Cord Type Curly Cord
Enclosure Type Stainless Steel
Features 6 ft. Curly Cord
Network Protocol PSTN
* This product's country of origin is subject to change

Compliance and Restrictions