Check Availability
  • HUBBELL GAI-TRONICS 

    Autodial Telephone,Analog,Gray

  • Item # 53GW66
  • Mfr. Model # 257-001SK
Autodial Telephone,Analog,Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53GW66
Mfr. Model # 257-001SK
UNSPSC #43191509
Shipping Weight 13.0 lbs
Country of Origin USA *
Item Autodial Telephone
Type Analog
Color Gray
Number of Handsets 1
Number of Lines 1
Ringer Electronic
Speakerphone No
Mount (Type) Surface
Voicemail No
Call Waiting No
Volume Control Yes
Caller ID No
Requires Phone Line
Cord Type Curly Cord
Enclosure Type Non-Metallic, Weatherproof
Features Spring Door Closure
Network Protocol PSTN
* This product's country of origin is subject to change

Compliance and Restrictions