Check Availability
  • HUBBELL GAI-TRONICS 

    Autodial Telephone, Analog, Gray

  • Item # 53GW38
  • Mfr. Model # 247-001AC
Autodial Telephone, Analog, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53GW38
Mfr. Model # 247-001AC
UNSPSC #43191509
Catalog Page 2031
Shipping Weight 6.0 lbs
Country of Origin USA *
Item Autodial Telephone
Type Analog
Color Gray
Number of Handsets 1
Number of Lines 1
Ringer Electronic
Speakerphone No
Mount (Type) Surface
Voicemail No
Call Waiting No
Volume Control Yes
Caller ID No
Requires Phone Line
Cord Type Armored Cord
Enclosure Type Non-Metallic
Features Rugged, 15" Armored Cord
Network Protocol PSTN
* This product's country of origin is subject to change

Compliance and Restrictions