Check Availability
  • HUBBELL GAI-TRONICS 

    Autodial Telephone,Yellow,PSTN Network

  • Item # 48ZR34
  • Mfr. Model # 393-003AD
Autodial Telephone,Yellow,PSTN Network
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48ZR34
Mfr. Model # 393-003AD
UNSPSC #43191509
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Autodial Telephone
Type Analog
Color Yellow
Number of Handsets 0
Number of Lines 1
Ringer Electronic
Speakerphone Yes
Mount (Type) Surface
Voicemail No
Call Waiting No
Volume Control Yes
Caller ID No
Requires Phone Line/Setup
Includes Line Cord
Cord Type Armored Cord
Enclosure Type Plastic
Features Help Button, Extreme Cold Temperature
Network Protocol PSTN
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close