Check Availability
  • HUBBELL GAI-TRONICS 

    Audio Messenger Interface, Gray

  • Item # 46AX99
  • Mfr. Model # 10959-903
Audio Messenger Interface, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46AX99
Mfr. Model # 10959-903
UNSPSC #45111705
Shipping Weight 10.0 lbs
Country of Origin USA *
Item Audio Messenger Interface
Type Polyester
Material Plastic
Color Gray
Depth 4"
Height 13"
Width 9-1/4"
Display LCD
Connector Type Phoenix TB, RJ45, RJ11
Number of Connectors 4
Pins per Row 5,8
Impedance 600 ohm
Frequency Response 250 Hz to 6500 Hz
Input Voltage 120VAC
Standards FCC, UL, IEC
Includes 12612-002 Interface Assembly
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.