Check Availability
  • HUBBELL GAI-TRONICS 

    Aluminum Telephone Management Application, Black; For Telephones

  • Item # 53GV63
  • Mfr. Model # 12509-042
Aluminum Telephone Management Application, Black; For Telephones
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53GV63
Mfr. Model # 12509-042
UNSPSC #43191507
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Telephone Management Application
Type Software
Color Black
Material Aluminum
For Use With Telephones
Includes Analog Transceiver, Security Key, Interface Cables, Software Flash Drive
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close