Check Availability
  • HUBBELL GAI-TRONICS 

    Access Control Center Deskset, Black

  • Item # 46AX98
  • Mfr. Model # ACC2500
Access Control Center Deskset, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46AX98
Mfr. Model # ACC2500
UNSPSC #45111705
Shipping Weight 6.0 lbs
Country of Origin USA *
Item Access Control Center Desk Set
Type Cycolac
Material Plastic
Color Black
Depth 7-39/64"
Height 4-45/64"
Width 8-29/32"
Display LCD
Connector Type 5 Pin Power, RJ45, RJ11
Number of Connectors 3
Pins per Row 5,8,6
Impedance 600 ohm
Frequency Response 300 Hz to 3000 Hz
Input Voltage 12VDC
Standards FCC, UL, IEC
Includes Plug-In Power Supply
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.