Check Availability
  • HUBBELL GAI-TRONICS 

    9-1/2"W x 7-1/2"D x 13"H Isolation Barrier Unit, Gray

  • Item # 48ZR32
  • Mfr. Model # 263-000
9-1/2"W x 7-1/2"D x 13"H Isolation Barrier Unit, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48ZR32
Mfr. Model # 263-000
UNSPSC #30201712
Shipping Weight 9.0 lbs
Country of Origin USA *
Item Isolation Barrier Unit
Material Engineered Plastic
Color Gray
Height 13"
Width 9-1/2"
Depth 7-1/2"
Enclosure Rating NEMA 1
For Use With Intrinsically Safe Telephones
* This product's country of origin is subject to change

Compliance and Restrictions