Check Availability
  • HUBBELL GAI-TRONICS 

    11" x 7" x 40" Wall Mount Emergency Phone Tower, Yellow

  • Item # 53GW31
  • Mfr. Model # 241WM-001
11" x 7" x 40" Wall Mount Emergency Phone Tower, Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53GW31
Mfr. Model # 241WM-001
UNSPSC #30222206
Shipping Weight 29.0 lbs
Country of Origin USA *
Item Emergency Phone Tower
Color Yellow
Construction Aluminum
Mounting Type Wall Mount
Height 40"
Width 11"
Depth 7"
Volume Control No
Power 46VA
Voltage 120VAC
Operating Temp. Range -40 Degrees to 150 Degrees F
Requires Telephone Line
Includes LED Strobe
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.